Shop All Hoodies and Sweatshirts
Utility Pro
Lwt Birds Eye Pique Hoodie, 3XL
Mfr # UHV829X-3XL
Zoro # G1244588
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Color High Visibility Yellow
- Material Teflon Fabric Protector, Birdseye Fabric
- Fabric Weight 5-3/4 oz.
- Fits Chest Size 54" to 56"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Utility Pro
- MFR # UHV829X-3XL
- Zoro # G1244588
- UPC # 809706205838
- Country of Origin China
- Category Hoodies and Sweatshirts
Dimensions
Size | 3XL |
Fits Chest Size | 54" to 56" |
Details
Item | Lwt Birds Eye Pique Hoodie,3XL |
Color | High Visibility Yellow |
Material | Teflon Fabric Protector, Birdseye Fabric |
Fabric Weight | 5-3/4 oz. |
Gender | Men's |
Closure Type | Full Zipper |
Waterproof | Water Repellant |
Description
Lwt Birds Eye Pique Hoodie,3XL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLS LAMONT Glove Lined Latex L (555L)
- GUARDIAN EQUIPMENT Alarm, Rs, 1/2, Assy (AP285-615)
- TALON TRAX Knee Boots, Size 4, 15" H, Black, Plain, PR (21DK93)
- ENDURA Work Gloves, Drivers, L, Leather, PR (378GKG4PL)
- UTILITY PRO Hi-Viz Sweatshirt, Yellow/Blk, Polymide, XL (UHV425-XL-BLKYLW)
- UTILITY PRO Hi-Viz Sweatshirt, Ylw/Blk, Polymide, 3XL (UHV425x-3X-BLKYLW)
- UTILITY PRO Hi-Viz Sweatshirt, Ylw/Blk, Polymide, 2XL (UPA542-XXL-BLKYLW)
- UTILITY PRO Hi-Viz Sweatshirt, Yellow/Blk, Polymide, L (UHV425-L-BLKYLW)
- UTILITY PRO Hi-Viz Sweatshirt, Yellow/Blk, Polymide, M (UPA542-M-BLKYLW)
- UTILITY PRO Hi-Viz Sweatshirt, Ylw/Blk, Polymide, 5XL (UHV425x-5X-BLKYLW)
- CARHARTT Mock Neck Quarter Zip Sweatshirt, Size L (105294-472LREG)
- Utility Pro Hoodies and Sweatshirts