Shop All Hoodies and Sweatshirts
Utility Pro
Ltwt Birds Eye Pique Hoodie, XL
Mfr # UHV829-XL
Zoro # G0166323
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Xl
- Color High Visibility Yellow
- Fits Chest Size 46" to 48"
- Gender Men's
- Closure Type Full Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Utility Pro
- MFR # UHV829-XL
- Zoro # G0166323
- UPC # 809706205814
- Country of Origin China
- Category Hoodies and Sweatshirts
Dimensions
Size | Xl |
Fits Chest Size | 46" to 48" |
Details
Item | Ltwt Birds Eye Pique Hoodie,XL |
Color | High Visibility Yellow |
Gender | Men's |
Closure Type | Full Zipper |
Description
Ltwt Birds Eye Pique Hoodie,XL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Flame-Resistant Coverall, Dark Navy, REG (101017-410 42 REG)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, XL, 1 PR (KKCA5-05-XL)
- GLOBAL INDUSTRIAL Disposable Coverall, L, 25 PK, White, Polypropylene (708185L)
- UTILITY PRO Hi-Viz Sweatshirt, Yellow/Blk, Polymide, M (UHV425-M-BLKYLW)
- UTILITY PRO Hi-Viz Sweatshirt, Ylw/Blk, Polymide, 2XL (UPA542-XXL-BLKYLW)
- UTILITY PRO Hi-Viz Sweatshirt, Yellow/Blk, Polymide, L (UHV425-L-BLKYLW)
- UTILITY PRO Hi-Viz Sweatshirt, Ylw/Blk, Polymide, 5XL (UHV425x-5X-BLKYLW)
- UTILITY PRO Hi-Viz Sweatshirt, Ylw/Blk, Polymide, 4XL (UHV425x-4XBLKYLW)
- UTILITY PRO Hi-Viz Sweatshirt, Ylw/Blk, Polymide, 3XL (UHV425x-3X-BLKYLW)
- CARHARTT Hooded Sweatshirt, Navy, Cotton/PET, 2XL (K121-472 XXL REG)
- Utility Pro Hoodies and Sweatshirts