Shop All High Visibility Coveralls
Utility Pro
Lined Bib Overall, Hi Vis, L
Mfr # UHV500-L
Zoro # G0165991
product price: $68.79
/ea
$68.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Teflon Fabric Protector
- Gender Men's
- Color Yellow, Black
- Fits Waist Size 36" to 38"
- Fits Chest Size 42" to 44"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Utility Pro
- MFR # UHV500-L
- Zoro # G0165991
- UPC # 809706190196
- Country of Origin China
- Category High Visibility Coveralls
Dimensions
Size | L |
Fits Waist Size | 36" to 38" |
Fits Chest Size | 42" to 44" |
Details
Item | Lined Bib Overall,Hi Vis,L |
Material | Teflon Fabric Protector |
Gender | Men's |
Color | Yellow, Black |
Inseam | 30" to 32" |
Description
Lined Bib Overall,Hi Vis,L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEAKWORKS PeakPro Restraint Belts - Padded Lumbar Support (V8056014)
- NMC Corrosive 8 Graphic Dot Placard Label, Pk25 (DL12AP)
- DELTA PLUS Elvex Safety Glasses RX-350-1.5, Clear Anti-Fog (RX-350-1.5 CAF)
- CONDOR Safety Sign, 10" H, 14 in W, Vinyl, Horizontal Rectangle, English, 474U05 (474U05)
- UTILITY PRO Lined Bib Overall, Hi Vis, XL (UHV500-XL)
- UTILITY PRO Lined Bib Overall, Hi Vis, M (UHV500-M)
- KISHIGO 2X, Lime Premium Black Series Insulated Bib (IN412-2X)
- GLOWEAR BY ERGODYNE 8928 M Orange Class E Hi-Vis Insulated Bibs (8928)
- TINGLEY Cold Gear Type O Overall, XL (O28223C)
- RADIANS Cl E Bibs WP/Breathable/ANSI, 300 DRS (RW32-EZ1Y-XL)
- PIONEER Traffic Coverall, Hi-Vis, Yellow, Polyester, M (V1070160U-M)
- Utility Pro High Visibility Coveralls