Shop All High Visibility Coveralls
Utility Pro
Lined Bib Overall, Hi Vis, 4XL
Mfr # UHV500X-4XL
Zoro # G0165949
product price: $82.75
/ea
Free Shipping & Returns
$82.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Teflon Fabric Protector
- Gender Men's
- Color Yellow, Black
- Fits Waist Size 52" to 54"
- Fits Chest Size 58" to 60"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Utility Pro
- MFR # UHV500X-4XL
- Zoro # G0165949
- UPC # 809706190233
- Country of Origin China
- Category High Visibility Coveralls
Dimensions
Size | 4Xl |
Fits Waist Size | 52" to 54" |
Fits Chest Size | 58" to 60" |
Details
Item | Lined Bib Overall |
Material | Teflon Fabric Protector |
Gender | Men's |
Color | Yellow, Black |
Inseam | 30" to 32" |
Description
Lined Bib Overall,Hi Vis,4XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Classic Buckle Belt, Brown, 38" L, 1-1/2" W (A000550920109)
- BRADY Die Cut Inspection Arrows 0.187" H, PK 25 (DIA-375-YL-PK)
- PAWS Anti-Slip Footwear, Black, Mens, PR (13022)
- BULLARD Fire/Rescue Helmet, White, Thermoplastic (URXWHR330)
- UTILITY PRO Lined Bib Overall, Hi Vis, XL (UHV500-XL)
- UTILITY PRO Lined Bib Overall, Hi Vis, M (UHV500-M)
- RADIANS Radians RW30-ES1Y General Purpose Rain Bib Pants (RW30-ES1Y-2X)
- TOUGH DUCK High Visibility Bib Overalls, Black, 30" Inseam, M (S87611)
- GLOWEAR BY ERGODYNE 8928 M Orange Class E Hi-Vis Insulated Bibs (8928)
- PIONEER Hi-Vis Polyester Knit Traffic Safety Coverall, Yellow/Green, XS (V1070160U-XS)
- TOUGH DUCK Safety Bib w/Flex Fabric, Fluor.XL (SB061)
- Utility Pro Workwear and Protective Clothing