Shop All Traffic Safety Vests and Apparel
Utility Pro
Large Utility Pro-Hi Vis Mesh Vest, Orange
Mfr # UPA472O-L
Zoro # G0166719
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Features High Visibility; Hook and Loop Closure
- Standards ANSI 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Utility Pro
- MFR # UPA472O-L
- Zoro # G0166719
- UPC # 809076055507
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | L |
Details
Item | Mesh Vest,Orange,Utility Pro-Hi Vis,L |
Color | Orange |
Features | High Visibility; Hook and Loop Closure |
Standards | ANSI 2 |
Description
Mesh Vest,Orange,Utility Pro-Hi Vis,L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Danger Decal, No Smoking, 10in X 7in Decal, 7" W, 10" L, Landscape, No Smoking (OS-DS-D-710-L-19452)
- PROFESSIONAL PLASTICS GPO-3 Angle #2886 UTR1494, 0.375 X 3.000 X 3.000, 10 FT (PGPO3ANGLE2886-10)
- PARAMOUNT Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XXL, 1 PK, Ice Blue (XXL)
- BRADY Isolation Blind Tags, 2in.Hx20in.W, PK25 (132454)
- UTILITY PRO S/M Adjustable Class 2 Mesh Vest, Orange (UHV312O-S/M)
- UTILITY PRO Small Ladies Class 2 Polyester Vest, Hi Visibility (UHV662-S)
- UTILITY PRO S/M Adjustable Class 2 Mesh Vest (UHV312-S/M)
- KISHIGO 4XL/5XL Class 2 High Visibility Vest, Lime (1805-4X-5X)
- SAFE HANDLER Child Reflective Safety Vest, Large, Yellow(10-Pack) (BLSH-ES-L-SV1Y-10)
- ERB SAFETY Safety Vest, Hi-Viz, Reflective, Lime, M (14625)
- CONDOR High-Visibility Vest, ANSI Class 2, U-Block, Hook-and-Loop Closure, Mesh Polyester, Lime, Size L/XL (53YN34)
- Utility Pro Traffic Safety Vests and Apparel