Shop All High Visibility Jackets & Coats
Utility Pro
Ladies Jacket, Hi-Vis, XL, Blk/Yellow
Mfr # UHV668-XL
Zoro # G4917421
$54.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Material DuPont(TM) PTFE fabric protector, Polymide
- Length 27 1/2 in
- Gender Unisex
- Closure Type zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Utility Pro
- MFR # UHV668-XL
- Zoro # G4917421
- UPC # 809706132493
- Country of Origin Multiple
- Category High Visibility Jackets & Coats
Dimensions
Size | XL |
Length | 27 1/2 in |
Fits Chest Size | 43 in to 45 in |
Details
Item | Ladies Jacket |
Color | Black/Yellow |
Material | DuPont(TM) PTFE fabric protector, Polymide |
Gender | Unisex |
Closure Type | zipper |
Hood Style | Attached |
ANSI Class | ANSI Class 2 |
Includes | Soft Shell Fabric, Ladies Specific Sizing, Full Zip |
ANSI Type | ANSI/ISEA 107-2010 |
Includes Hood | Yes |
Description
Ladies Jacket, ANSI Type ANSI/ISEA 107-2010, Gender Unisex, Front Closure Type Zipper, Color Black/Yellow, Size XL, Includes Hood Yes, Hood Style Attached, Material DuPont(TM) PTFE fabric protector, Polymide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Steel Toe Boot, Chemical Resistant, 15", PR (31341)
- GUARDIAN EQUIPMENT Eyewash, Portable, Self-Contained, 16 Gal, Green (GUA1540B)
- INTERNATIONAL ENVIROGUARD Heavy Coverall, Hood, Boot, 3XL, White, PK25, 3XL, 25 PK, White (2029)
- DRAEGER Detector Tube, Water Vapor, PK10 (CH23401)
- UTILITY PRO Ladies Jacket, Hi-Vis, Small, Blk/Yellow (UHV668-S)
- UTILITY PRO High-visibility Polyester Hi-Vis Parka size 5XL (UHV1004X-5XL)
- UTILITY PRO High-visibility Yellow/Black Class 3 Quilted Bomber Jacket size 2XL (UHV562-2X-YB)
- UTILITY PRO High-visibility Polyester Hi-Vis Parka size 4XL (UHV1004X-4XL)
- UTILITY PRO High-visibility Polyester/Nylon Hi-Vis Jacket size UHV821-M (UHV821-M)
- UTILITY PRO High-visibility Yellow/Black Class 3 Quilted Bomber Jacket size XL (UHV562-XL-YB)
- KISHIGO 5XL Hi -Vis Bomber Jacket, Lime (JS119-5X)
- Utility Pro High Visibility Clothing