Shop All High Visibility Jackets & Coats
Utility Pro
High-visibility Polyester Hi-Vis Parka size M
Mfr # UHV1004-M
Zoro # G0165879
$64.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Teflon Fabric
- Color Hi-Viz Yellow
- Style Hi-Vis
- Fits Chest Size 38" to 40"
- Type Hi-Vis
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Utility Pro
- MFR # UHV1004-M
- Zoro # G0165879
- UPC # 809076070432
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | M |
Fits Chest Size | 38" to 40" |
Details
Item | Parka |
Material | Teflon Fabric |
Color | Hi-Viz Yellow |
Style | Hi-Vis |
Type | Hi-Vis |
Insulated | Yes |
Lining Material | 8 oz. Fleece/4-3/4 oz. Quilt |
Water-Resistant | Water Repellant |
Description
Class 3 Insulated Parka,M
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Eyewash Head Assembly with Dust Covers (S05-190GR)
- PYRAMEX Bifocal Safety Reading Glasses, Wraparound Scratch-Resistant (S2510R20)
- CONDOR Back Support, Black, 6 In. Wide, Nylon, S (3RUX9)
- OCCUNOMIX Knee Pads, Hard Cap, PR (125)
- UTILITY PRO High-visibility Polyester Hi-Vis Parka size 4XL (UHV1004X-4XL)
- UTILITY PRO High-visibility Polyester Hi-Vis Parka size XL (UHV1004-XL)
- UTILITY PRO High-visibility Polyester Hi-Vis Parka size 3XL (UHV1004X-3XL)
- UTILITY PRO High-visibility Polyester Hi-Vis Parka size 2XL (UHV1004-XXL)
- UTILITY PRO Prem Waterproof Rain Jacket, 3XL (UHVR642X-3XL)
- UTILITY PRO High-visibility Polyester Hi-Vis Parka size 5XL (UHV1004X-5XL)
- VIKING Viking D Series 300D Jkt w/Hood Gr (D6329JG-XXXXL)
- Utility Pro High Visibility Clothing