Shop All High Visibility Jackets & Coats
Utility Pro
High-visibility Polyester Hi-Vis Parka size 3XL
Mfr # UHV1004X-3XL
Zoro # G0165888
product price: $58.19
/ea
$58.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Teflon Fabric
- Color Hi-Viz Yellow
- Lining Material 8 oz. Fleece/4-3/4 oz. Quilt
- Style Hi-Vis
- Type Hi-Vis
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Utility Pro
- MFR # UHV1004X-3XL
- Zoro # G0165888
- UPC # 809076070517
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 3XL |
Fits Chest Size | 54" to 56" |
Details
Item | Parka |
Material | Teflon Fabric |
Color | Hi-Viz Yellow |
Lining Material | 8 oz. Fleece/4-3/4 oz. Quilt |
Style | Hi-Vis |
Type | Hi-Vis |
Insulated | Yes |
Water-Resistant | Water Repellant |
Description
Class 3 Insulated Parka,3XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENDURA Gloves, White, 2XL Glove Size, PR (365DLX2XXL)
- 3M Fire Barrier Pillow, 9 In. L, 6 In. W (FB-369*)
- SE-KURE Rountangle w/Trim And Galv. Back 2 T Bkt (DRTGB-20X30)
- MSA SAFETY MSA Comfo™ Classic Half Mask, L (808073)
- UTILITY PRO High-visibility Polyester Hi-Vis Parka size 4XL (UHV1004X-4XL)
- UTILITY PRO High-visibility Polyester Hi-Vis Parka size 2XL (UHV1004-XXL)
- UTILITY PRO High-visibility Polyester Hi-Vis Parka size M (UHV1004-M)
- UTILITY PRO High-visibility Polyester/Nylon Hi-Vis Jacket size UHV821T-XLT (UHV821T-XLT)
- UTILITY PRO High-visibility Yellow/Black Class 3 Bomber with fleece jacket Jacket size M (UHV563-M-YB)
- UTILITY PRO High-visibility Polyester Hi-Vis Windbreaker size UHV600-XL (UHV600-XL)
- OCCUNOMIX Jacket, Unisex, L, Yellow (LUX-350-JB-BYL)
- Utility Pro Workwear and Protective Clothing