Shop All High Visibility Jackets & Coats
Utility Pro
High-visibility Polyester Hi-Vis Jacket size M
Mfr # UHV575-M
Zoro # G0165903
product price: $65.69
/ea
$65.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Teflon Fabric
- Color Hi-Viz Yellow
- Type Hi-Vis
- Lining Material Fleece
- Fits Chest Size 38" to 40"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Utility Pro
- MFR # UHV575-M
- Zoro # G0165903
- UPC # 809706137184
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | M |
Fits Chest Size | 38" to 40" |
Details
Item | Jacket |
Material | Teflon Fabric |
Color | Hi-Viz Yellow |
Type | Hi-Vis |
Lining Material | Fleece |
Style | Hi-Vis |
Water-Resistant | Yes |
Description
Class 3,3 Season Waterproof Bomber,M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE One Way Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, English, R6-2L-18DA (R6-2L-18DA)
- EAGLE MFG Open Head Poly Drum, w/Lock Ring, 55 gal. (1656BLK)
- ANSELL Microflex(R), Disposable Gloves, 5.9 mil Palm, Nitrile, Powder-Free, S, 100 PK, Black (93862)
- PIG SpillBlocker Barrier Dike, 4 In (PLR253-NG)
- UTILITY PRO High-visibility Yellow/Black Class 3 Bomber with fleece jacket Jacket size 2XL (UHV563-2X-YB)
- UTILITY PRO High-visibility Yellow/Black Class 3 Quilted Bomber Jacket size M (UHV562-M-YB)
- UTILITY PRO High-visibility Polyester Hi-Vis Windbreaker size UHV600-XL (UHV600-XL)
- UTILITY PRO High-visibility Polyester/Nylon Hi-Vis Jacket size UHV821T-LT (UHV821T-LT)
- UTILITY PRO High-visibility Polyester Bomber Jacket size UHV563T-3XLT (UHV563T-3XLT)
- UTILITY PRO High-visibility Yellow/Black Class 3 Bomber with fleece jacket Jacket size XL (UHV563-XL-YB)
- ERGODYNE 8381 L Orange Type R Class 3 Hi-Vis 3-in-1 Bomber Jacket (25584)
- Utility Pro Workwear and Protective Clothing