Shop All High Visibility Jackets & Coats
Utility Pro
High-visibility Polyester Hi-Vis Jacket size 3XL
Mfr # UHV575X-3XL
Zoro # G0165973
product price: $61.79
/ea
$61.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Teflon Fabric
- Color Hi-Viz Yellow
- Type Hi-Vis
- Lining Material Fleece
- Fits Chest Size 54" to 56"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Utility Pro
- MFR # UHV575X-3XL
- Zoro # G0165973
- UPC # 809706137221
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 3XL |
Fits Chest Size | 54" to 56" |
Details
Item | Jacket |
Material | Teflon Fabric |
Color | Hi-Viz Yellow |
Type | Hi-Vis |
Lining Material | Fleece |
Style | Hi-Vis |
Water-Resistant | Yes |
Description
Class 3,3 Season Waterproof Bomber,3XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE V-Line 6' Internal Energy Absorbing Lanyard: Snap Hook (FS88580)
- HILLMAN 2 in. Reflective Black Vinyl Self-Adhesive Number 4 1 pc, 6PK (839386)
- MSA SAFETY Self-Retracting Lifeline, 310 lb Weight Capacity, Clear (63215-00A)
- ZORO SELECT Signaling Device, Revolving, 12VDC, Amber (2ERT5)
- UTILITY PRO High-visibility Polyester Hi-Vis Parka size M (UHV1004-M)
- UTILITY PRO Class 3, 3 Season Waterproof Bomber, 4XL (UHV575X-4XL)
- UTILITY PRO Polyester Windbreaker size (UHV600X-5XL)
- UTILITY PRO High-visibility Polyester Hi-Vis Bomber size UHV575-XL (UHV575-XL)
- UTILITY PRO High-visibility Polyester Hi-Vis Parka size L (UHV1004-L)
- UTILITY PRO High-visibility Polyester Hi-Vis Jacket size M (UHV427-M)
- UTILITY PRO High-visibility Polyester Hi-Vis Parka size 2XL (UHV1004-XXL)
- Utility Pro High Visibility Jackets & Coats