Shop All High Visibility Jackets & Coats
Utility Pro
High-visibility Polyester Hi-Vis Bomber size UHV575-XL
Mfr # UHV575-XL
Zoro # G1244387
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Teflon Fabric
- Size Xl
- Color Hi-Viz Yellow
- Style Hi-Vis
- Lining Material Fleece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Utility Pro
- MFR # UHV575-XL
- Zoro # G1244387
- UPC # 809706137207
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | Xl |
Fits Chest Size | 46" to 48" |
Details
Item | Bomber |
Material | Teflon Fabric |
Color | Hi-Viz Yellow |
Style | Hi-Vis |
Lining Material | Fleece |
Type | Hi-Vis |
Water-Resistant | Yes |
Description
Class 3,3 Season Waterproof Bomber,XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALPHA PRO TECH Critical Cover® Shoe Covers, Fluid Resistant, White, PK150 (SH-T1182-B)
- HONEYWELL NORTH North™ 7700 Series Half Mask Kit, L (7701N95L)
- ISOTUNES ISOtunes Sport ADVANCE Bluetooth Hearing Protection Earbuds (IT-34)
- CONDOR High Visibility Vest, Orange/Red, 4XL/5XL (53YN48)
- UTILITY PRO High-visibility Polyester Hi-Vis Parka size XL (UHV1004-XL)
- UTILITY PRO Ladies Jacket, Hi-VisMed, Blk/Yellow (UHV668-M)
- UTILITY PRO High-visibility Yellow/Black Class 3 Quilted Bomber Jacket size M (UHV562-M-YB)
- UTILITY PRO High-visibility Polyester/Nylon Hi-Vis Jacket size UHV821-XXL (UHV821-XXL)
- UTILITY PRO High-visibility Yellow/Black Class 3 Bomber with fleece jacket Jacket size L (UHV563-L-YB)
- UTILITY PRO Prem Waterproof Rain Jacket, 3XL (UHVR642X-3XL)
- PORTWEST Hi-Vis Two-Tone Bomber Jacket, XL (US363)
- Utility Pro High Visibility Clothing