Shop All High Visibility Jackets & Coats
Utility Pro
High-visibility Polyester Bomber Jacket size UHV563T-3XLT
Mfr # UHV563T-3XLT
Zoro # G0166962
product price: $84.69
/ea
Free Shipping & Returns
$84.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Teflon Fabric
- Color Hi-Viz Yellow
- Fits Chest Size 54" to 56"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Utility Pro
- MFR # UHV563T-3XLT
- Zoro # G0166962
- UPC # 809706189527
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 3XLT |
Fits Chest Size | 54" to 56" |
Details
Item | Jacket |
Material | Teflon Fabric |
Color | Hi-Viz Yellow |
Description
Bomber 3-in-1,Hi-Vis,Tall,3XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Eye Wash Sign, 10 in H, 14 in W, Plastic, English, U7-1245-NP_14X10 (U7-1245-NP_14X10)
- SIGNMISSION OSHA Danger Decal, Propane No Smoking No Open Flames, 24in X 18in Decal, 18" W, 24" L, Landscape (OS-DS-D-1824-L-19467)
- LAVI INDUSTRIES Retractable Belt Barrier, Textured (50-3015WB/18/FY/F7)
- SHOWA VF, Coated Gloves, Nitrile, L, 160G07, PR (S-TEX581L-08-V)
- UTILITY PRO High-visibility Polyester Bomber Jacket size UHV563T-2XLT (UHV563T-2XLT)
- UTILITY PRO High-visibility Polyester Hi-Vis Parka size XL (UHV1004-XL)
- UTILITY PRO High-visibility Yellow/Black Class 3 Bomber with fleece jacket Jacket size M (UHV563-M-YB)
- UTILITY PRO High-visibility Polyester Hi-Vis Parka size M (UHV1004-M)
- UTILITY PRO Ladies Jacket, Hi-Vis, Lrg, Yellow/Nvy (UHV664-L)
- UTILITY PRO High-visibility Yellow/Black Class 3 Quilted Bomber Jacket size 2XL (UHV562-2X-YB)
- VISWERX Hi-Vis Deluxe Cold Weather Jacket - ANSI CL2 XL (127-22064)
- Utility Pro High Visibility Clothing