Shop All High Visibility Jackets & Coats
Utility Pro
High-visibility Polyester Bomber Jacket size UHV562T-3XLT
Mfr # UHV562T-3XLT
Zoro # G0166822
product price: $53.89
/ea
$53.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Size 3XLT
- Color Hi-Viz
- Type Bomber
- Style Bomber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Utility Pro
- MFR # UHV562T-3XLT
- Zoro # G0166822
- UPC # 809706199717
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 3XLT |
Details
Item | Jacket |
Material | Polyester |
Color | Hi-Viz |
Type | Bomber |
Style | Bomber |
Description
Quilted Lined Bomber,Tall,3XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREWS Safety Vest, w/2" Lime/Silver Reflectors, 18"x47", Orange (MCSCRWV201R)
- RADIANS T-Shirt, 76-13/64inL, XL, Unsx, 68inSleeve L (ST21-3POS-XL)
- TOUGH DUCK Insulated Duck Coverall, WC011-BLACK-L (WC011)
- HONEYWELL NORTH Honeywell RU8500 Half Mask Blue, Small, Speech Diaphragm And Diverter Exhalation Valve Cover (RU85004S)
- UTILITY PRO High-visibility Yellow/Black Class 3 Quilted Bomber Jacket size M (UHV562-M-YB)
- UTILITY PRO High-visibility Polyester Bomber Jacket size UHV563T-3XLT (UHV563T-3XLT)
- UTILITY PRO High-visibility Polyester Hi-Vis Windbreaker size UHV600X-4XL (UHV600X-4XL)
- UTILITY PRO High-visibility Polyester Hi-Vis Windbreaker size UHV600-XXL (UHV600-XXL)
- UTILITY PRO Waterproof Bomber Jacket (UHV575-XXL)
- UTILITY PRO High-visibility Polyester Hi-Vis Bomber size UHV575-XL (UHV575-XL)
- GLOWEAR BY ERGODYNE Rain Jacket, Hi-Vis, Blk Front, Medium (8365BK-M)
- Utility Pro High Visibility Clothing