Shop All Hoodies and Sweatshirts
Utility Pro
Hi-Viz Sweatshirt, Yellow/Blk, Polymide, M
Mfr # UPA542-M-BLKYLW
Zoro # G4853511
original price:
$51.00
5% off
new price: $48.29
/ea
$48.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Dupont(TM) PTFE Fabric Protector, Polymide
- Features Liquid and Stain Repellent, Teflon Fabric Protector
- Number of Outside Pockets 4
- Fits Chest Size 38 in to 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Utility Pro
- MFR # UPA542-M-BLKYLW
- Zoro # G4853511
- UPC # 809706102632
- Country of Origin Multiple
- Category Hoodies and Sweatshirts
Dimensions
Size | M |
Fits Chest Size | 38 in to 40 in |
Maximum Chest Size | 40 in |
Length | 29 in |
Neck Size | 15 to 15-1/2 in |
Minimum Chest Size | 38 in |
Maximum Neck Size | 15.5 in |
Minimum Neck Size | 15 in |
Description
Hi-Viz Sweatshirt, ANSI Class 3, ANSI Type Class 3, Sweatshirt Style Pullover Sweatshirt, Number of Outside Pockets 4, Gender Men's, Material Dupont(TM) PTFE Fabric Protector, Polymide, Front Closure Type Zipper, Color Yellow, Size M, Features Liquid and Stain Repellent, Teflon Fabric Protector, Standards ANSI, Maximum Chest Size 40 in, Cuff Style Elastic, Includes Lining Yes, Length 29 in, Maximum Neck Size 15.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANNER STAKES PLUS Cart Pkg, Double-Sided "Caution" (PL4122)
- BRADY Label, 3 in W, White (M7-22-423)
- TABBIES Label, Allergy/Drug Reaction Pk (TAB01730)
- MECHANIX WEAR Mechanics Gloves, S, Brown, Form Fitting Trek Dry(R) (LMG-75-008)
- UTILITY PRO Hi-Viz Sweatshirt, Ylw/Blk, Polymide, 2XL (UPA542-XXL-BLKYLW)
- UTILITY PRO Hi-Viz Sweatshirt, Yellow/Blk, Polymide, L (UPA542-L-BLKYLW)
- UTILITY PRO Hi-Viz Sweatshirt, Ylw/Blk, Polymide, 3XL (UHV425x-3X-BLKYLW)
- UTILITY PRO Hi-Viz Sweatshirt, Yellow/Blk, Polymide, XL (UHV425-XL-BLKYLW)
- UTILITY PRO Hi-Viz Sweatshirt, Ylw/Blk, Polymide, 5XL (UHV425x-5X-BLKYLW)
- UTILITY PRO Hi-Viz Sweatshirt, Yellow/Blk, Polymide, M (UHV425-M-BLKYLW)
- SAFETYSHIRTZ SS360 Alaska Class 3 Hoodie, Safety Green, 3XL (66111303XXXL)
- Utility Pro Workwear