Utility Pro

Hi-Viz Sweatshirt, Yellow/Blk, Polymide, L


product price: $51.75
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Yellow
  • Material Dupont(TM) PTFE Fabric Protector, Polymide
  • Features Liquid and Stain Repellent, Teflon Fabric Protector
  • Number of Outside Pockets 4
  • Fits Chest Size 42 in to 44 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size L
Fits Chest Size 42 in to 44 in
Maximum Chest Size 44 in
Length 30 in
Neck Size 16 to 16-1/2 in
Maximum Neck Size 16.5 in
Minimum Neck Size 16 in
Minimum Chest Size 42 in

Description

Hi-Viz Sweatshirt, ANSI Class 3, ANSI Type Class 3, Sweatshirt Style Pullover Sweatshirt, Number of Outside Pockets 4, Gender Men's, Material Dupont(TM) PTFE Fabric Protector, Polymide, Front Closure Type Zipper, Color Yellow, Size L, Features Liquid and Stain Repellent, Teflon Fabric Protector, Standards ANSI, Maximum Chest Size 44 in, Cuff Style Elastic, Includes Lining Yes, Length 30 in, Maximum Neck Size 16.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.