Shop All Rain Pants
Utility Pro
Hi-Vis Rain Pants, Black/Hi-Vis Yellow, M
Mfr # UHV452P-M-28
Zoro # G4913483
product price: $36.15
/ea
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Teflon
- Fabric Weight 7 oz
- Inseam 28 in
- Seam Style Taped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Utility Pro
- MFR # UHV452P-M-28
- Zoro # G4913483
- Country of Origin China
- Category Rain Pants
Dimensions
Size | M |
Fits Waist Size | 28 in to 30 in |
Minimum Waist Size | 32 in |
Maximum Waist Size | 34 in |
Size (Max. Waist x Inseam) | M ( 34 in x 28 in ) |
Description
Hi-Visibility Rain Pants, Material Teflon, Gender Men's, Size M, Color Yellow, Inseam 28 in, Maximum Waist Size 34 in, High-Visibility Yes, ANSI Class E, Number of Outside Pockets 2, Includes Lining Yes, Lining Material Polyester, Ankle Type Snap, Fabric Weight 7 oz, Thickness 0.00254 mil, Style Rain Pants, Fly Closure Type Elastic, Snap, Waist Closure Drawstring, Standards ANSI/ISEA 107-2015, Features Enhanced Visibility
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Horn/Strobe Damage Cover, Surface, 3-1/2D (STI-1210B)
- DYMO Label Tape Cartridge, Black/White, Labels/Roll: Continuous (18488)
- ANSELL 17" Chemical Resistant Gloves, Natural Rubber Latex, 10-1/2, 1 PR (87-104)
- EDGE PR, Cut-Resistant Gloves, XXL (48-711)
- UTILITY PRO Basic Waterproof Rain Pant, L (UHV823-L)
- UTILITY PRO Hi-Vis Rain Pants, Black/Hi-Vis Yellow, XL (UHV452P-XL-30)
- UTILITY PRO Hi-Vis Rain Pants, Black/Hi-Vis Yellow, 2XL (UHV452P-XXL-32)
- UTILITY PRO Hi-Vis Rain Pants, Black/Hi-Vis Yellow, 2XL (UHV452P-XXL-30)
- UTILITY PRO Basic Waterproof Rain Pant, 4XL (UHV823X-4XL)
- UTILITY PRO Hi-Vis Rain Pants, Black/Hi-Vis Yellow, 3XL (UHV452PX-3XL-30)
- TINGLEY Storm Champ Hd Jacket W Pants 2Xl (S66211)
- Utility Pro Rain Gear