Utility Pro

Hi-Vis Rain Pants, Black/Hi-Vis Yellow, L


product price: $41.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Color Yellow
  • Material Teflon
  • Fabric Weight 7 oz
  • Seam Style Taped
  • ANSI Class E
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size L
Fits Waist Size 32 in to 34 in
Minimum Waist Size 36 in
Maximum Waist Size 38 in
Size (Max. Waist x Inseam) L ( 38 in x 32 in )

Description

Hi-Visibility Rain Pants, Material Teflon, Gender Men's, Size L, Color Yellow, Inseam 32 in, Maximum Waist Size 38 in, High-Visibility Yes, ANSI Class E, Number of Outside Pockets 2, Includes Lining Yes, Lining Material Polyester, Ankle Type Snap, Fabric Weight 7 oz, Thickness 0.00254 mil, Style Rain Pants, Fly Closure Type Elastic, Snap, Waist Closure Drawstring, Standards ANSI/ISEA 107-2015, Features Enhanced Visibility

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.