Shop All Rain Pants
Utility Pro
Hi-Vis Rain Pants, Black/Hi-Vis Yellow, 4XL
Mfr # UHV452PX-4XL-30
Zoro # G4913571
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gree/Yellow
- Material Teflon
- Fabric Weight 7 oz
- Seam Style Taped
- ANSI Class E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Utility Pro
- MFR # UHV452PX-4XL-30
- Zoro # G4913571
- Country of Origin Multiple
- Category Rain Pants
Dimensions
Size | 4XL |
Fits Waist Size | 48 in to 50 in |
Maximum Waist Size | 50 in |
Minimum Waist Size | 48 in |
Size (Max. Waist x Inseam) | 4XL ( 50 in x 30 in ) |
Description
Hi-Visibility Rain Pants, Material Teflon, Gender Men's, Size 4XL, Color Gree/Yellow, Inseam 30 in, Maximum Waist Size 50 in, High-Visibility Yes, ANSI Class E, Number of Outside Pockets 2, Includes Lining Yes, Lining Material Polyester, Ankle Type Snap, Fabric Weight 7 oz, Thickness 0.00254 mil, Style Rain Pants, Fly Closure Type Elastic, Snap, Standards ANSI/ISEA 107-2015, Features Chemical Resistant, Wind Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 36 hr Battery Life, Black (MX6-K1230211-CPO)
- BON TOOL Bon 84-977 Sand Bag Funnel (84-977)
- SIGNMISSION OSHA Notice Sign, 12" Height, NOTICE No Food Or Drink Allowed Beyond This Point Sign, Landscape (OS-NS-D-1218-L-16125)
- OBERON Rubber Electrical Gloves, Size 9 (RG-B-C0-R11-9)
- UTILITY PRO Hi-Vis Rain Pants, Black/Hi-Vis Yellow, XL (UHV452P-XL-30)
- UTILITY PRO Basic Waterproof Rain Pant, L (UHV823-L)
- UTILITY PRO Hi-Vis Rain Pants, Black/Hi-Vis Yellow, 3XL (UHV452PX-3XL-30)
- UTILITY PRO Basic Waterproof Rain Pant, 4XL (UHV823X-4XL)
- UTILITY PRO Hi-Vis Rain Pants, Black/Hi-Vis Yellow, 2XL (UHV452P-XXL-30)
- UTILITY PRO Hi-Vis Rain Pants, Black/Hi-Vis Yellow, L (UHV452P-L-32)
- VIKING Torrent Boot Zip Pant, Black, M (828P-M)
- Utility Pro Rain Pants