Shop All Rain Pants
Utility Pro
Hi-Vis Rain Pants, Black/Hi-Vis Yellow, 2XL
Mfr # UHV452P-XXL-30
Zoro # G4913535
product price: $45.45
/ea
$45.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Teflon
- Fabric Weight 7 oz
- Inseam 30 in
- Seam Style Taped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Utility Pro
- MFR # UHV452P-XXL-30
- Zoro # G4913535
- Country of Origin China
- Category Rain Pants
Dimensions
Size | 2XL |
Fits Waist Size | 40 in to 42 in |
Maximum Waist Size | 46 in |
Minimum Waist Size | 44 in |
Size (Max. Waist x Inseam) | 2XL ( 46 in x 30 in ) |
Description
Hi-Visibility Rain Pants, Material Teflon, Gender Men's, Size 2XL, Color Yellow, Inseam 30 in, Maximum Waist Size 46 in, High-Visibility Yes, ANSI Class E, Number of Outside Pockets 2, Includes Lining Yes, Lining Material Polyester, Ankle Type Snap, Fabric Weight 7 oz, Thickness 0.00254 mil, Style Rain Pants, Fly Closure Type Elastic, Snap, Waist Closure Drawstring, Standards ANSI/ISEA 107-2015, Features Enhanced Visibility
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP MaxiCut Ultra Cut-Resistant Coated Gloves, Dipped, Nitrile, A3 Cut Level, Medium (Size 8), 1 Pair (44-3745/M)
- TIMBERLAND PRO Hiker Shoe, M, 11, Brown, PR (TB0A1ZR1214)
- COMPLYRIGHT Notice of Privacy Practices Poster, 12inH (A2123)
- PORTWEST Warsaw Executive Hi-Vis Vest, L (UC476)
- UTILITY PRO Basic Waterproof Rain Pant, L (UHV823-L)
- UTILITY PRO Hi-Vis Rain Pants, Black/Hi-Vis Yellow, 2XL (UHV452P-XXL-32)
- UTILITY PRO Hi-Vis Rain Pants, Black/Hi-Vis Yellow, L (UHV452P-L-32)
- UTILITY PRO Basic Waterproof Rain Pant, 4XL (UHV823X-4XL)
- UTILITY PRO Hi-Vis Rain Pants, Black/Hi-Vis Yellow, XL (UHV452P-XL-30)
- UTILITY PRO Hi-Vis Rain Pants, Black/Hi-Vis Yellow, 3XL (UHV452PX-3XL-30)
- VIKING Open Road Safety W Pant Green (D6323WPG-M)
- Utility Pro Rain Pants