Shop All High Visibility Shirts & Sweatshirts
Utility Pro
Class 3 L/S Birds Eye Pique T, XL
Mfr # UHV403-L-XL
Zoro # G0286428
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Utility Pro
- MFR # UHV403-L-XL
- Zoro # G0286428
- UPC # 809706191155
- Country of Origin Multiple
- Category High Visibility Shirts & Sweatshirts
Details
Item | Class 3 L/S Birds Eye Pique T,XL |
Description
Class 3 L/S Birds Eye Pique T,XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Black, M, PR (9669M)
- LYLE Security Sign, Alarm Will Sound, 14 in. W, 10 in Height, 14 in Width, Reflective Sheeting, English (U6-1219-RD_14X10)
- IMPACTO Impact Gloves, XL, Blue, Fingerless, Left (50100120051)
- PIP Latex Coated Gloves, Palm Coverage, Blue/Gray, L, 12PK (39-C1600/L)
- UTILITY PRO Ladies Class 2 Polyester Vest, XL (UHV662-XL)
- UTILITY PRO Ladies Class 2 Polyester Vest, L (UHV662-L)
- UTILITY PRO Class 3 Zip Hooded Softshell, Tall, L (UHV425T-YLW/BLK-LT)
- PIONEER Safety Shirt, Hi-Vis, Yellow, Polyester, M (V1051260U-M)
- TINGLEY Job Sight Hi-Vis T-Shirt, Short Sleeve, Lime, 4XL (S75022)
- OCCUNOMIX Hooded Sweatshirt, L, ANSI Class 3 (LUX-HZSWTBX-YL)
- GLOWSHIELD Class 3, Hi-Viz Green T-shirt, Size: XL (HW103FG (XL))
- Utility Pro High Visibility Clothing