Shop All High Visibility Jackets & Coats
Utility Pro
Basic Waterproof Rain Jacket, M
Mfr # UHV822-M
Zoro # G0166308
product price: $29.49
/ea
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Yellow
- Material Teflon Fabric
- Fits Waist Size 32" to 34"
- Features High Visibility ANSI 3; 6oz. Waterproof Shell with Dry Mesh Lining to Keep You Cool and Dry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Utility Pro
- MFR # UHV822-M
- Zoro # G0166308
- UPC # 809706200710
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | M |
Fits Waist Size | 32" to 34" |
Details
Item | Basic Waterproof Rain Jacket,M |
Color | Yellow |
Material | Teflon Fabric |
Features | High Visibility ANSI 3; 6oz. Waterproof Shell with Dry Mesh Lining to Keep You Cool and Dry |
Inseam | 28"/30"/32" |
Gender | Men's |
Description
Basic Waterproof Rain Jacket,M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Covered Triple IBC Containment Unit, 355 gal Spill Capacity, Polyethylene (1166)
- ROCKPORT WORKS Boat Shoes, Steel, 7-1/2M, PR (RK676)
- ULTRATECH IBC Spill Containment Pallet, 370 gal Spill Capacity, 4 Drum, 5650 lb., Steel (1184)
- BRADY Pipe Marker, PK5, 7271-3C-PK (7271-3C-PK)
- UTILITY PRO High-visibility Polyester Hi-Vis Windbreaker size UHV600X-4XL (UHV600X-4XL)
- UTILITY PRO Prem Waterproof Rain Jacket, 3XL (UHVR642X-3XL)
- UTILITY PRO High-visibility Yellow/Black Class 3 Quilted Bomber Jacket size M (UHV562-M-YB)
- UTILITY PRO High-visibility Yellow/Black Class 3 Quilted Bomber Jacket size XL (UHV562-XL-YB)
- UTILITY PRO Waterproof Bomber Jacket (UHV575-XXL)
- UTILITY PRO High-visibility Polyester Hi-Vis Windbreaker size UHV600-XL (UHV600-XL)
- GLOWEAR BY ERGODYNE Orange S Lightweight Hi-Vis Rain Jacket - Type R, Class 3 (8366)
- Utility Pro High Visibility Jackets & Coats