Shop All High Visibility Jackets & Coats
Utility Pro
Basic Waterproof Rain Jacket, 5XL
Mfr # UHV822-5XL
Zoro # G0166341
product price: $42.59
/ea
$42.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5XL
- Color Yellow
- Material Teflon Fabric
- Fits Waist Size 58"
- Inseam 30" to 32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Utility Pro
- MFR # UHV822-5XL
- Zoro # G0166341
- UPC # 809706206781
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 5XL |
Fits Waist Size | 58" |
Details
Item | Basic Waterproof Rain Jacket,5XL |
Color | Yellow |
Material | Teflon Fabric |
Inseam | 30" to 32" |
Features | High Visibility ANSI 3; 6oz. Waterproof Shell with Dry Mesh Lining to Keep You Cool and Dry |
Gender | Men's |
Description
Basic Waterproof Rain Jacket,5XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA, No Cellular Phones Or 2-Way Radios Bilingual, 5in X 3.5in, 10PK, 3.5" W, 5" L, Spanish, PK10 (OS-DS-D-35-VS-1464-10PK)
- ONYX Life Jacket, Adult, UNIV, 15.5lb, Foam, Red (103000-100-004-12)
- PIG PIG Collapse-A-Tainer Spill Containment Berm 10' L x 8' W x 1' H (PAK792)
- AZUSA SAFETY Bluwolf 18 ga. ANSI A4 Cut Resistant Gray Gloves, Micro-Foam Nitrile/Polyurethane Palm Coating, M (BW4040)
- UTILITY PRO High-visibility Polyester Bomber Jacket size UHV563T-3XLT (UHV563T-3XLT)
- UTILITY PRO Ladies Jacket, Hi-Vis, Small, Blk/Yellow (UHV668-S)
- UTILITY PRO Class 3, 3 Season Waterproof Bomber, 4XL (UHV575X-4XL)
- UTILITY PRO Ladies Jacket, Hi-Vis, XL, Blk/Yellow (UHV668-XL)
- UTILITY PRO Waterproof Bomber Jacket (UHV575-XXL)
- UTILITY PRO Prem Waterproof Rain Jacket, M (UHVR642-M)
- ERGODYNE Lime Treated Polyester Hi-Vis Class 2 Ve (8256Z)
- Utility Pro High Visibility Clothing