Shop All High Visibility Jackets & Coats
Utility Pro
Basic Waterproof Rain Jacket, 4XL
Mfr # UHV822-4XL
Zoro # G0166369
product price: $35.39
/ea
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4Xl
- Color Yellow
- Material Teflon Fabric
- Fits Waist Size 52" to 54"
- Inseam 30" to 32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Utility Pro
- MFR # UHV822-4XL
- Zoro # G0166369
- UPC # 809706206774
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 4Xl |
Fits Waist Size | 52" to 54" |
Details
Item | Basic Waterproof Rain Jacket,4XL |
Color | Yellow |
Material | Teflon Fabric |
Inseam | 30" to 32" |
Features | High Visibility ANSI 3; 6oz. Waterproof Shell with Dry Mesh Lining to Keep You Cool and Dry |
Gender | Men's |
Description
Basic Waterproof Rain Jacket,4XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG 15G Synthetic w/Brushed Liner Nitrile Foam Knuckle Coated, Size X3L (12) (99-9-265-12)
- KLEIN TOOLS Hard Hat, Non-Vented, Full Brim Style, White (60400)
- CONDOR Disposable Lab Coat, L, White, PK30 (32KF58)
- 5.11 Mens Urban Pants, Size 34" x 32", Navy (74461)
- UTILITY PRO High-visibility Polyester Hi-Vis Windbreaker size UHV600X-4XL (UHV600X-4XL)
- UTILITY PRO High-visibility Polyester/Nylon Hi-Vis Jacket size UHV821T-LT (UHV821T-LT)
- UTILITY PRO High-visibility Yellow/Black Class 3 Quilted Bomber Jacket size M (UHV562-M-YB)
- UTILITY PRO High-visibility Yellow/Black Class 3 Quilted Bomber Jacket size L (UHV562-L-YB)
- UTILITY PRO High-visibility Polyester Bomber Jacket size UHV563T-3XLT (UHV563T-3XLT)
- UTILITY PRO Basic Waterproof Rain Jacket, XL (UHV822-XL)
- KLEIN TOOLS High-Visibility Winter Bomber Jacket, XL (60380)
- Utility Pro High Visibility Jackets & Coats