Shop All High Visibility Jackets & Coats
Utility Pro
Basic Waterproof Rain Jacket, 3XL
Mfr # UHV822-3XL
Zoro # G0166420
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Color Yellow
- Material Teflon Fabric
- Fits Waist Size 48" to 50"
- Inseam 30" to 32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Utility Pro
- MFR # UHV822-3XL
- Zoro # G0166420
- UPC # 809706206767
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 3XL |
Fits Waist Size | 48" to 50" |
Details
Item | Basic Waterproof Rain Jacket,3XL |
Color | Yellow |
Material | Teflon Fabric |
Inseam | 30" to 32" |
Features | High Visibility ANSI 3; 6oz. Waterproof Shell with Dry Mesh Lining to Keep You Cool and Dry |
Gender | Men's |
Description
Basic Waterproof Rain Jacket,3XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY Commander 13 ga. Polyester Work Gloves, Crinkle Latex Palm Coating, Black, XL (CM4000)
- DUPONT Hooded Disposable Coverall, 25 PK, White, SMS, Zipper (PB122SWHMD002500)
- 3M DBI-SALA Body Belt, 1 D-Rings, Size XL (1000005)
- FRYE SUPPLY Size 6.5W Womens Black Steel Toe Chelsea Work, Black (FR40501F)
- UTILITY PRO Prem Waterproof Rain Jacket, M (UHVR642-M)
- UTILITY PRO High-visibility Polyester Hi-Vis Parka size 5XL (UHV1004X-5XL)
- UTILITY PRO High-visibility Polyester Bomber Jacket size UHV563T-3XLT (UHV563T-3XLT)
- UTILITY PRO High-visibility Yellow/Black Class 3 Bomber with fleece jacket Jacket size 2XL (UHV563-2X-YB)
- UTILITY PRO High-visibility Polyester Hi-Vis Windbreaker size UHV600-XXL (UHV600-XXL)
- UTILITY PRO Ladies Jacket, Hi-VisMed, Blk/Yellow (UHV668-M)
- KISHIGO Jacket, Lime, Polyester, Unisex, 30" L, XL (JS137-XL)
- Utility Pro High Visibility Clothing