Shop All High Visibility Shirts & Sweatshirts
Utility Pro
5XL Polyester T-Shirt, Lime
Mfr # UHV 301L 5X
Zoro # G4839222
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5XL
- Material DuPont(TM) PTFE fabric protector, Polyester
- Color Orange/Yellow
- Features Teflon Fabric Protector, Liquid and Stain Repellent
- Standards ANSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Utility Pro
- MFR # UHV 301L 5X
- Zoro # G4839222
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 5XL |
Length | 35 in |
Fits Chest Size | 62 in to 64 |
Maximum Chest Size | 64 in |
Minimum Chest Size | 62 in |
Details
Item | T-Shirt |
Material | DuPont(TM) PTFE fabric protector, Polyester |
Color | Orange/Yellow |
Features | Teflon Fabric Protector, Liquid and Stain Repellent |
Standards | ANSI |
Number of Outside Pockets | 1 |
Closure Type | Pullover |
Fabric Weight | 7 oz |
Gender | Men's |
ANSI Class | 2 |
Shirt Style | T-Shirt |
Moisture-Wicking | Yes |
Series | UHV301 |
Description
T-Shirt, Gender Men's, ANSI Class 2, Shirt Style T-Shirt, Material DuPont(TM) PTFE fabric protector, Polyester, Number of Outside Pockets 1, Color Orange/Yellow, Size 5XL, Fabric Weight 7 oz, Standards ANSI, Maximum Chest Size 64 in, Features Teflon Fabric Protector, Liquid and Stain Repellent, Length 35 in, Minimum Chest Size 62 in, Moisture-Wicking Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Hot Valve Icon 1/4 Turn 4 In.cs (RPG05-0904)
- BRADY Spill Kit, Universal, Yellow (SKMA-20)
- NOTRAX 16 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0216YB)
- BRADY Plug Lockout, Yellow (65695)
- UTILITY PRO Ladies Class 2 Polyester Vest, XL (UHV662-XL)
- UTILITY PRO Class 3 Zip Hooded Softshell, Tall, L (UHV425T-YLW/BLK-LT)
- UTILITY PRO Ladies Class 2 Polyester Vest, L (UHV662-L)
- TOUGH DUCK Womens Safety Hoodie Sweatshirt, Black (SJ421)
- ERB SAFETY Sweatshirt, Hooded, Zipper, Hi-Viz, Lime, XL (61527)
- GLOWSHIELD Hi-Viz Green, T-Shirt, 100% Wicking Cooling Polyster, Size: XL (HW100FG (XL))
- SAFETYSHIRTZ SS360 Wildland Sasquatch Class 2 T-Shirt, Safety Orange, XL (730101XL)
- Utility Pro High Visibility Clothing