Shop All Traffic Safety Vests and Apparel
Utility Pro
4XL/5XL Adjustable Class 2 Mesh Vest, Orange
Mfr # UHV312XO-4XL/5XL
Zoro # G0166527
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- ANSI Class 2
- Material Solid
- Closure Type Hook-and-Loop
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Utility Pro
- MFR # UHV312XO-4XL/5XL
- Zoro # G0166527
- UPC # 809706146551
- Country of Origin Multiple
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 4XL/5XL |
Vest Size | 4XL, 5XL |
Maximum Chest Size | 64 in |
Minimum Chest Size | 58 in |
Details
Item | Adj Class 2 Mesh Vest,Orange,4XL/5XL |
Color | Orange |
ANSI Class | 2 |
Material | Solid |
Closure Type | Hook-and-Loop |
Gender | Men's |
Standards | ANSI 107 |
Features | Adjustable to Allow a Comfortable Fit Over a Shirt or a Jacket |
Includes LED Lights | No |
Total Number of Pockets | 0 |
Expandable | Yes |
Reflective Stripe Location | Chest, Waist |
Fabric Construction | Solid |
Description
Adj Class 2 Mesh Vest,Orange,4XL/5XL, ANSI Class 2, Vest Size 4XL, 5XL, Gender Men's, Features Adjustable to Allow a Comfortable Fit Over a Shirt or a Jacket, Standards ANSI 107
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Fibre Metal 4199Iruv5 Shade 5 Faceshield, 9.75X19 (4199IRUV5BP)
- SAFETYSHIRTZ The High Country High Visibility Hoodie, Black, XL (67040503XL)
- CONDOR Disposable Gloves, 5.5 mil Palm, Nitrile, Powder-Free, M, 50 PK, Black (22LD89)
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 5 ft. L (132S0035CH)
- UTILITY PRO Small Ladies Class 2 Polyester Vest, Hi Visibility (UHV662-S)
- DISASTER MANAGEMENT SYSTEMS Safety Vest, Gray, Nylon (DMS-05837)
- ERB SAFETY Safety Vest, Mesh, Solid, Hi-Viz, Lime, 5XL (65046)
- MAXSA INNOVATIONS Reflective Safety Vest with 16 LED Lights Large (20026)
- CONDOR High Visibility Vest, Yellow/Green, 2XL (53YM52)
- KISHIGO Large Class 2 Flame Resistant High Visibility Vest, Lime (FM410-L)
- CONDOR Class 2, Lime, Hook-and-Loop, Solid, Non (786F55)
- Utility Pro Traffic Safety Vests and Apparel