Shop All Pilot and Ignitor Components
Utica/Dunkirk
Pilot Tubing, Aluminum, 1/8"x24"
Mfr # 14615005
Zoro # G8923588
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Utica/Dunkirk
- MFR # 14615005
- Zoro # G8923588
- Country of Origin United States
- Category Pilot and Ignitor Components
Dimensions
Length (In.) | 24" |
Details
Item | Pilot Tubing,Aluminum,1/8"x24" |
Description
Pilot Tubing,Aluminum,1/8 In.x24 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-A-LITE Flexalite 232 12 in. Flex-Wave Electric Fans (F21-232)
- FILTRETE 20 in. W X 20 in. H X 1 in. D Synthetic 5 MERV Flat Panel Filter , 2PK (FPL02-2PK-24)
- DUCTMATE Sandwich Style High Temp Round Duct (GRDR849F2GA)
- 3M CUNO Cartridge, Water Filter, Hf25-S (HF25-S)
- UTICA/DUNKIRK ELCTD RPLMT KIT (550003152)
- UTICA/DUNKIRK Natural Gas Pilot Assembly, PB-011.01 (PB-011.01)
- RHEEM Silicone Tubing 3/16X18"Rubber (79-21491-83)
- SUPCO Hot Surface Igniter, LP/NG, 120V AC, 3 1/4 in L., Silicon Carbide, Brackets and Hardware (IG403K)
- RHEEM Ap14317C-1 Pilot Tube Assembly - (AP14317C-1)
- A.O. SMITH 9004519205 Kit Igniter For (9004519205)
- HONEYWELL Honeywell Flame Amplifier R7849A1023 For 7800 Series & R7140 Relay Modules - 2 Seconds Or 3 Seconds (R7849A1023)
- Utica/Dunkirk Pilot and Ignitor Components