Shop All Pilot and Ignitor Components
Utica/Dunkirk
Pilot Burner, Natural Gas/Propane, Intermittent, Orifice and Fitting
Mfr # 240011102
Zoro # G8923341
$41.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type Natural Gas/Propane
- Type Intermittent
- Includes Orifice and Fitting
- For Use With Models MGC-8D, MGC-8DP, MGC-9D, MGC-9DP Gas-Fired Hot Water Boilers and PLYMOUTH STEAM Series 2 Gas-Fired Steam Boilers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Utica/Dunkirk
- MFR # 240011102
- Zoro # G8923341
- UPC # 00694777013044
- Country of Origin United States
- Category Pilot and Ignitor Components
Details
Gas Type | Natural Gas/Propane |
Item | Pilot Burner |
Type | Intermittent |
Includes | Orifice and Fitting |
For Use With | Models MGC-8D, MGC-8DP, MGC-9D, MGC-9DP Gas-Fired Hot Water Boilers and PLYMOUTH STEAM Series 2 Gas-Fired Steam Boilers |
Description
Natgas Pilot Assy W/Spark Wire
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Wt8840A1000 Water Heater Gas (WT8840A100)
- TSURUMI Impeller (021-G26-29)
- ALFA LAVAL M10-B NBR-B Channel plate gasket (M10-B)
- MASTER FLOW 6 in. Starting Collar Take Off (DSCF6)
- UTICA/DUNKIRK Natural Gas Pilot Assembly, PB-011.01 (PB-011.01)
- UTICA/DUNKIRK ELCTD RPLMT KIT (550003152)
- WHITE-RODGERS 5059-134 24V Pilot Relite (5059-134)
- EATON LampModule, LED, 264VAC/DC, Green, 22mm (M22-LEDC230-G)
- ALLANSON 2741-658 Ignition Transformer (2741-658)
- ROBERTSHAW Pilot Assembly, LP/NG, 24, 2 1/4 in L., Universal Ignitor/Sensor Assembly (1751-729)
- ALLANSON 2275-605 Solid State Ignitor For (2275-605)
- Utica/Dunkirk Pilot and Ignitor Components