Shop All Induced Draft Blowers
Utica/Dunkirk
Inducer Motor Assembly, 120V, 3450rpm
Mfr # 2272156
Zoro # G8923061
product price: $350.99
/ea
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Manufacturers Warranty Length 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Utica/Dunkirk
- MFR # 2272156
- Zoro # G8923061
- UPC # 00013263513927
- Country of Origin United States
- Category Induced Draft Blowers
Dimensions
Manufacturers Warranty Length | 120V |
Details
Item | Inducer Motor Assembly,120V,3450rpm |
Voltage | 120V |
Description
Inducer Motor Assembly,120V,3450rpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Jax Industrial-Style 56" 3-Blade Nickel Indoor Ceiling Fan, Remote (7238100)
- MASTER FLASH Pipe Boot, 1/4" to 5-3/4" Pipes, Bk (SQ301BA)
- ALL-FILTERS 18X18X1 Merv 11 Pleated AC Furnace Air Filter, 4PK (18181.11 4PK)
- BROAN Recessed Electric Wall-Mount Heater, Recessed or Surface, 208/240V AC (174)
- UTICA/DUNKIRK Inducer Assembly & Gasket (240009011)
- PACKARD Draft Inducer, 115V, Metal, 6 in H. (66590)
- FASCO Draft Inducer, 115, Plastic, 9 1/2 in H. (A163)
- FIELD CONTROLS Power Venter, 115V, Galvanized Steel, 12 1/4 in H. (SWG-5)
- PACKARD Draft Inducer, 115V, Metal Housing, 9 1/2 in H. (66005)
- FIELD CONTROLS Power Venter, 115, Aluminum Steel, 14 in H., 8 Inlet and Outlet Dia. (SWG-8)
- PACKARD Draft Inducer, 115V, Metal, 7 in H. (48331)
- Utica/Dunkirk Induced Draft Blowers