Shop All Induced Draft Blowers
Utica/Dunkirk
Inducer Assembly, 120v
Mfr # DC00402
Zoro # G8923131
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Max. Pipe Length 300 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Utica/Dunkirk
- MFR # DC00402
- Zoro # G8923131
- Country of Origin United States
- Category Induced Draft Blowers
Dimensions
Max. Pipe Length 300 | 120V |
Details
Item | Inducer Assembly |
Voltage | 120V |
Description
Inducer Assembly 120V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSURUMI O-Ring (Casing) (821-017)
- AIR KING 18" Ceiling Mount Fan, Industrial Grade (9718)
- HONEYWELL Th1110Dh1003 24V/Millivolt (TH1110DH10)
- DURAFLOW FILTRATION Filters for CF-01S, GC-7515 -9-3/8 x 10-1/2 x 3/8 (2-Pack) (AC60766- 2 Pack)
- UTICA/DUNKIRK Inducer Assembly & Gasket (240009011)
- FIELD CONTROLS Power Venter, 115, Stainless Steel, 12 1/2 in H. (SWG-5S)
- FIELD CONTROLS Power Venter, 115, Aluminum Steel, 9 in H., 4 Inlet and Outlet Dia. (SWG-4HD)
- PACKARD Draft Inducer, 120v, Metal, 5 3/4 in H. (66401)
- CARRIER 309868-755 Inducer Motor (309868-755)
- CARRIER 50Dk406815 Draft Inducer (50DK406815)
- PACKARD Draft Inducer, 230V, Metal, 10 in H. (66254)
- Utica/Dunkirk Induced Draft Blowers