Shop All Induced Draft Blowers
Utica/Dunkirk
Inducer Assembly, 120V, 3400rpm
Mfr # 2272158
Zoro # G8923107
original price:
$414.52
15% off
new price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Heater Btu Input @ 270 (F) 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Utica/Dunkirk
- MFR # 2272158
- Zoro # G8923107
- UPC # 00694777006404
- Country of Origin United States
- Category Induced Draft Blowers
Details
Item | Inducer Assembly,120V,3400rpm |
Voltage | 120V |
Heater Btu Input @ 270 (F) | 120V |
Description
Inducer Assembly,120V,3400rpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL MFG ADAPTER DRIPFACE 6""BLACK (BM0314)
- AMERI-VENT Support Ceiling Assmbly 6In (8HS-CSA)
- GRAY METAL PRODUCTS Caps 8-In Galv Chimney Caps (8-327)
- DAYTON Damper, Roof Mount (4HX67)
- UTICA/DUNKIRK Inducer Assembly & Gasket (240009011)
- PACKARD Draft Inducer, 115V, Metal, 5 1/4 in H. (48332)
- PACKARD Combustion Motor Kit, 115V, Metal, 2 3/8 in H. (65569)
- PACKARD Draft Inducer, 208/230V, Metal, 6 29/64 in H. (82148)
- FIELD CONTROLS Power Venter, 115, Aluminum Steel, 9 in H., 4 Inlet and Outlet Dia. (SWG-4HD)
- TJERNLUND PRODUCTS Power Venter, 115V, Aluminized Steel, 8 in H. (GPAKJ)
- LENNOX Indoor Zone Sensor, 10K, Le47W37 (47W37)
- Utica/Dunkirk Induced Draft Blowers