Shop All Pilot and Ignitor Components
Utica/Dunkirk
Ignition Wire, 30"
Mfr # PB00702
Zoro # G8922809
$55.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Utica/Dunkirk
- MFR # PB00702
- Zoro # G8922809
- UPC # 00013263393215
- Country of Origin Mexico
- Category Pilot and Ignitor Components
Dimensions
Length (In.) | 30" |
Details
Item | Ignition Wire,30" |
Description
Ignition Wire,30 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME MIAMI Motor Kit, Evap, 110V/220V, 1/45 HP (7502)
- SPACEPAK Hot Water Coil, 4 Row, 120K Btuh (AC-WPAK-120)
- DELFIELD Door Gasket, 9-1/2" x 15-13/16" (1701057)
- DAYTON 36 in Whole House Fan Premium Ceiling Shutter / Ceiling Shutter (3HHR5)
- UTICA/DUNKIRK Natural Gas Pilot Assembly, PB-011.01 (PB-011.01)
- UTICA/DUNKIRK ELCTD RPLMT KIT (550003152)
- WHITE-RODGERS Pg9A27Jtl22 General Controls Pg9 (PG9A27JTL2)
- ARMSTRONG 56W61 R100997-02 Mini Hot (56W61)
- WHITE-RODGERS 37C72U-185 Gas Water Heater (37C72U-185)
- ROBERTSHAW Hot Surface igniter, LP/NG, 120V AC, 4 1/2 in L., Silicon Carbide (41-408)
- EATON Indicating Light, Red, 22mm, LED (M22-L-R-230R)
- Utica/Dunkirk Pilot and Ignitor Components