Shop All Gas Valves
Utica/Dunkirk
Gas Valve, 24VAC, 3.5" WC, 3/4" Inlet Size
Mfr # VG01102
Zoro # G8922851
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24VAC
- Inlet Size 3/4"
- Outlet Size 1/2"
- Pressure Setting Range 3.5" WC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Utica/Dunkirk
- MFR # VG01102
- Zoro # G8922851
- UPC # 00694776973837
- Country of Origin United States
- Category Gas Valves
Dimensions
Inlet Size | 3/4" |
Outlet Size | 1/2" |
Details
Coil Volts | 24VAC |
Item | Gas Valve,24V,3.5" Wc,1/2"X3/4",VG01102 |
Pressure Setting Range | 3.5" WC |
Description
Gas Valve,24V,3.5 In. Wc,1/2 In.X3/4 In.,VG01102
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELAVAN Nozzle Oil Brnr .60Gph-80 Deg (.60GPH-80)
- FUNCTIONAL DEVICES-RIB Transformer 120-24V 100Va Ft/Hub Mnt (TR100VA001)
- DAYTON Propeller, Dia10 In, Bore Dia 5/16 In (2MXY3)
- AMERICAN METAL FILTER 20 x 25 x 2 Nominal Washable Galvanized Steel HVAC Metal Mesh Air Filter (HKG202025)
- UTICA/DUNKIRK Gas Valve Replacement Kit (550002288)
- MODINE Gas Valve, 1/2" (5H0806810000)
- ROBERTSHAW Gas Valve, Natural Gas, Standing Pilot, 750 mV, 3.5 in wc (700-506)
- MAXITROL 210D-1" 1" Gas Pressure (210D-1")
- ROBERTSHAW Gas Valve (720-474)
- MAXITROL Rv48-1/2 1/2" Gas Pressure (RV48-1/2)
- GOODMAN Gas Valve 1-Stage Furnace (B1282628S)
- Utica/Dunkirk Gas Valves