Shop All Gas Valves
Utica/Dunkirk
Gas Valve, 24VAC, 3.5" WC, 3/4" Inlet Size
Mfr # VG-008.07
Zoro # G8922842
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24VAC
- Inlet Size 3/4"
- Outlet Size 1/2"
- Pressure Setting Range 3.5" WC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Utica/Dunkirk
- MFR # VG-008.07
- Zoro # G8922842
- UPC # 00013263589557
- Country of Origin United States
- Category Gas Valves
Dimensions
Inlet Size | 3/4" |
Outlet Size | 1/2" |
Details
Coil Volts | 24VAC |
Item | Gas Valve,24V,3.5" Wc,1/2x3/4",VG-008.07 |
Pressure Setting Range | 3.5" WC |
Description
Gas Valve,24V,3.5 In. Wc,1/2x3/4 In.,VG-008.07
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QMARK Element (302012808)
- JB INDUSTRIES Depressor For Hose & Coup, PK5 (P90513)
- PARKER Themostatic Expansion Valve, 2-3 Tons (CEBVX100)
- DIVERSITECH Conduit Kit, Liquid Tight, 4 ft L, # 10THHN (6-12-4)
- UTICA/DUNKIRK Gas Valve Replacement Kit (550002288)
- MAXITROL Rv91-2" 2" Gas Pressure (RV91-2")
- MAXITROL Maxitrol 1/2" Certified Line Regulator with Vent Limiter 325-5LV-1/2 Up To 325,000 BTU (325-5LV-1/2)
- ROBERTSHAW Gas Valve Combination (700-056)
- HONEYWELL Honeywell Diaphragm Gas Valve V48A2169, Normally Closed, 1" NPT, 1/2 Max. PSI (V48A2169)
- MAXITROL Rv12Lt 1/8" Gas Pressure (RV12LT)
- SIEMENS Mixing Valve, 24VAC, 3-Way, 34 Degrees to 122 Degrees F (599-01136)
- Utica/Dunkirk Gas Valves