Shop All Gas Valves
Utica/Dunkirk
Gas Valve, 24V, 3.5" Wc, NG, 1/2", VG01101
Mfr # VG01101
Zoro # G8922748
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24VAC
- Gas Type NG
- Pressure Setting Range 3.5" WC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Utica/Dunkirk
- MFR # VG01101
- Zoro # G8922748
- UPC # 00653958871811
- Country of Origin United States
- Category Gas Valves
Details
Coil Volts | 24VAC |
Gas Type | NG |
Item | Gas Valve,24V,3.5" Wc,NG,1/2",VG01101 |
Pressure Setting Range | 3.5" WC |
Description
Gas Valve,24V,3.5 In. Wc,NG,1/2 In.,VG01101
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Disconnect A/C60A2P N/F (TFN60RCP)
- JOHNSON CONTROLS Pneumatic Temperature Transmitter, 3 to 15 psi (T-5210-1113)
- ALL-FILTERS 18X18X1 MERV 13 Pleated AC Furnace Air Filter, 4PK (18181.13 4PK)
- MCDONNELL & MILLER Electronic Reset Low Water Cutoff (750-MT-120)
- UTICA/DUNKIRK Gas Valve Replacement Kit (550002288)
- HONEYWELL 50033181-001 Large Water Tank & (50033181-0)
- COMPONENT HARDWARE Male Inlet Brass Compression Fit Burner (G40-6451)
- CARRIER Gas Valve, 3/4", Natural, 24V, 3.5" WC (EF33CW189)
- ROBERTSHAW Gas Valve, Natural 24V (710-402)
- EMPIRE COMFORT SYSTEMS Gas Valve (R5246)
- PARKER Parker 2-Way Normally Closed, General Purpose Solenoid Valve, Pilot (08F22C2140AAF4C05)
- Utica/Dunkirk Gas Valves