Shop All Gas Valves
Utica/Dunkirk
Gas Valve, 24V, 3.5" Wc, NG, 1/2", 14662051
Mfr # 14662051
Zoro # G8922757
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24VAC
- Gas Type NG
- Pressure Setting Range 3.5" WC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Utica/Dunkirk
- MFR # 14662051
- Zoro # G8922757
- UPC # 00694777007845
- Country of Origin Mexico
- Category Gas Valves
Details
Coil Volts | 24VAC |
Gas Type | NG |
Item | Gas Valve,24V,3.5" Wc,NG,1/2",14662051 |
Pressure Setting Range | 3.5" WC |
Description
Gas Valve,24V,3.5 In. Wc,NG,1/2 In.,14662051
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFLECTO SEMI RIDIG DUCT CNNTR 4"" (MAC36024/6)
- AIRSEPT Line Terminator Rear AC Blockoff 5/8" OD (76504)
- AIR HANDLER 14x25x2 Synthetic Pleated Air Filter, MERV 8 (6B966)
- PARKER Dryer, Liquid Line (MMS-80)
- UTICA/DUNKIRK Gas Valve Replacement Kit (550002288)
- HONEYWELL HOME Gas Valve, Nat/LP, Standing Pilot, 24VAC, 3.5 in wc, Standard Opening (VR8300A3518)
- BASO H15Fa-1C 1" X 1" Automatic (H15FA-1C)
- HONEYWELL THERMAL SOLUTIONS V4295A1015 120V 1/2" Npt Nc (V4295A1015)
- GOODMAN 0.5 in. Gas Valve Fitting (0151F00000PS)
- ROBERTSHAW Gas Valve (700-057)
- ASCO K3A462U 120V 1" 2-Way N.C. (K3A462U)
- Utica/Dunkirk Gas Valves