Shop All Gas Valves
Utica/Dunkirk
Gas Valve, 24V, 3.5" Wc, Natural Gas, 3/4"
Mfr # 14662061
Zoro # G8922720
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24VAC
- Gas Type NG
- Pressure Setting Range 3.5" WC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Utica/Dunkirk
- MFR # 14662061
- Zoro # G8922720
- UPC # 00694776819944
- Country of Origin Mexico
- Category Gas Valves
Details
Coil Volts | 24VAC |
Gas Type | NG |
Item | Gas Valve,24V,3.5" Wc,Natural Gas,3/4" |
Pressure Setting Range | 3.5" WC |
Description
Gas Valve,24V,3.5 In. Wc,Natural Gas,3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Electric Wall/Ceiling Heat, 18 A, 21 A (804T17)
- SCOTSMAN Screw, 03-1531-01 (03-1531-01)
- LASKO Oscillating Hybrid Tower Fan (T38400)
- HEIL QUAKER /ICP 1096047 Ignitor Norton S (1096047)
- UTICA/DUNKIRK Gas Valve Replacement Kit (550002288)
- COMPONENT HARDWARE Brass Threaded Orifice 1/8" NPT Female x (G36-4370)
- ROBERTSHAW Gas Valve (700-515)
- UEI TEST INSTRUMENTS Gas Valve Thermocouple Adapter (ATHA1)
- ASCO 8214G030 120/60 110/50 Vac 3/4" (8214G030)
- COMPONENT HARDWARE Cast Iron Mushroom Burner 7,000 BtuH (G22-4320)
- HONEYWELL Vr8304M3509 24V Intermittent (VR8304M350)
- Utica/Dunkirk Gas Valves