Shop All Gas Valves
Utica/Dunkirk
Gas Valve, 24V, 3.5" Wc, 1/2"X3/4", 14662058
Mfr # 14662058
Zoro # G8922693
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24VAC
- Inlet Size 3/4"
- Outlet Size 1/2"
- Pressure Setting Range 3.5" WC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Utica/Dunkirk
- MFR # 14662058
- Zoro # G8922693
- UPC # 00694777007869
- Country of Origin Mexico
- Category Gas Valves
Dimensions
Inlet Size | 3/4" |
Outlet Size | 1/2" |
Details
Coil Volts | 24VAC |
Item | Gas Valve,24V,3.5" Wc,1/2"X3/4",14662058 |
Pressure Setting Range | 3.5" WC |
Description
Gas Valve,24V,3.5 In. Wc,1/2 In.X3/4 In.,14662058
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVCOR Propeller, Dia 24 In, 20 Deg Pitch (G2403-20 R)
- DAYTON Standard Square Axial Fan, Square, 115V AC, 1 Phase, 30 cfm (4WT40)
- FIELD CONTROLS Draft Control, 63.6 N Cpcty, 8 to 10in dia (9"RC)
- AIR HANDLER 15x30-5/8x1 Synthetic Pleated Air Filter, MERV 8 (3DVL1)
- UTICA/DUNKIRK Gas Valve Replacement Kit (550002288)
- MAXITROL Gas Pressure Regulator, Natural Gas, -40 Degrees to 205 Degrees F (325-5L600-88-0003)
- DAYTON Natural Gas Valve, millivolt (VS820A-1070)
- HONEYWELL THERMAL SOLUTIONS V48A2169 120V 1" Diaphragm Gas (V48A2169)
- WHITE-RODGERS 36J22-214 24V 1/2" X 1/2" (36J22-214)
- WHITE-RODGERS 25M01A-100 120V 3/8" X 11/32" (25M01A-100)
- MAXITROL 325-5-1/2" 1/2" Gas Pressure (325-5-1/2")
- Utica/Dunkirk Gas Valves