Shop All Gas Valves
Utica/Dunkirk
Gas Valve, 24V, 2.5" Wc, Natural Gas, 1/2"
Mfr # 14631307
Zoro # G8922599
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24VAC
- Gas Type NG
- Pressure Setting Range 2.5" WC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Utica/Dunkirk
- MFR # 14631307
- Zoro # G8922599
- UPC # 00694776819883
- Country of Origin Mexico
- Category Gas Valves
Details
Coil Volts | 24VAC |
Gas Type | NG |
Item | Gas Valve,24V,2.5" Wc,Natural Gas,1/2" |
Pressure Setting Range | 2.5" WC |
Description
Gas Valve,24V,2.5 In. Wc,Natural Gas,1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEV-CO 4' 4" extractor arm c/w 4"diameter hose, flanged capture hood and wall bracket (EX-ARM-100-1300)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed, 1500/1125/750/375 W (3UG15)
- FIREYE Flame Rect Control, 120V, 5 sec. 10 PTFI (M4RT1)
- HONEYWELL HOME Line Volt Mechanical Tstat, Open on Rise, Vertical, DPST (T498B1512)
- UTICA/DUNKIRK Gas Valve Replacement Kit (550002288)
- MAXITROL 325-9L-2 2" Line Regulator (325-9L-2)
- HEIL QUAKER /ICP 1005597 1/2" X 1/2" Gas Valve N (1005597)
- ROBERTSHAW Gas Valve, NG/LP, Standing Pilot, 24, 3.5 in wc, Fast Opening, 0.2 A (700-402)
- ROBERTSHAW Gas Valve (710-203)
- ROBERTSHAW 700-453 120V 3/4"X 3/4" Line (700-453)
- ASCO 8040G023 24/60 Vac 3/4" 2-Way (8040G023)
- Utica/Dunkirk Gas Valves