Shop All Gas Valves
Utica/Dunkirk
Gas Valve, 24V, 1/2"
Mfr # 550001474
Zoro # G8922580
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Utica/Dunkirk
- MFR # 550001474
- Zoro # G8922580
- UPC # 00694777013426
- Country of Origin United States
- Category Gas Valves
Details
Coil Volts | 24VAC |
Item | Gas Valve,24V,1/2" |
Description
Gas Valve,24V,1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELHI Blower, Inline Duct (7H726)
- ILC FILTER 21X23X1 MERV 7 MPR 600 6 PIECES ACTUAL SIZE 21 X 23 X 075 MADE IN THE USA FILTE (WY-0Q8F-9)
- GLOBAL INDUSTRIAL 14 Dia. Flexible Duct For Air Scrubber, 32'L (292944)
- NORDYNE 667252R Whl 10.5X7 Cw C (667252R)
- UTICA/DUNKIRK Gas Valve Replacement Kit (550002288)
- DAIKIN Gas Valve, 3/4", 120V, 3.5" WC, 120VAC, 3.5" WC (073336504)
- HONEYWELL Fc100A1011 20" X 20" Replacement (FC100A1011)
- WHITE-RODGERS Gas Valve, NG/LP, Standing Pilot, 24, 2.5 to 5.0 in wc, Fast Opening (36C03-433)
- HONEYWELL Vr8245M2530 24 Vac Dual (VR8245M253)
- LOCHINVAR GasValve nat19245436C68-815 (100109897)
- ROBERTSHAW Gas Valve, 1/2" x 3/4", 120V, 3.5" WC (700-452)
- Utica/Dunkirk Gas Valves