Shop All Gas Valves
Utica/Dunkirk
Gas Valve, 24V, 10 Wc, LP, 3/4"X1/2"
Mfr # 550002740
Zoro # G8922483
original price:
$267.99
13% off
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24VAC
- Gas Type LP
- Inlet Size 1/2"
- Outlet Size 3/4"
- Pressure Setting Range 10" WC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Utica/Dunkirk
- MFR # 550002740
- Zoro # G8922483
- UPC # 00013263590454
- Country of Origin Mexico
- Category Gas Valves
Dimensions
Inlet Size | 1/2" |
Outlet Size | 3/4" |
Details
Coil Volts | 24VAC |
Gas Type | LP |
Item | Gas Valve,24V,10 Wc,LP,3/4"X1/2" |
Pressure Setting Range | 10" WC |
Description
Gas Valve,24V,10 Wc,LP,3/4 In.X1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS Valve 3/8"Tr6 Txv R-410A 4Ton W/Kit (067L5956)
- JABSCO Round OEM Blower, 2500 RPM, Direct, Dielectrite 44-10 HG (35440-0010)
- HEIL QUAKER Transition Assy 90+Rpj3 (1172227)
- SIMPLE GREEN Condenser or Evaporator Cleaner, 5 gal. (0100000104005)
- UTICA/DUNKIRK Gas Valve Replacement Kit (550002288)
- EMPIRE COMFORT SYSTEMS Gas Valve (R-6101)
- MAXITROL 325-9-2 2" Gas Pressure (325-9-2)
- WILLIAMS COMFORT PRODUCTS Gas Valve (P295200A)
- MAXITROL 325-5-3/4" 3/4" Gas Pressure (325-5-3/4")
- DAIKIN Gas Valve, 3/4", 120V, 3.5" WC, 120VAC, 3.5" WC (073336504)
- WHITE-RODGERS 764-742 1/2" Gas Pilot Safety (764-742)
- Utica/Dunkirk Gas Valves