Shop All Gas Valves
Utica/Dunkirk
Gas Valve, 1/2", NG, 24VAC, 3.5" WC
Mfr # VG-003.05
Zoro # G8922790
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24VAC
- Gas Type NG
- Pressure Setting Range 3.5" WC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Utica/Dunkirk
- MFR # VG-003.05
- Zoro # G8922790
- UPC # 00013263573556
- Country of Origin Mexico
- Category Gas Valves
Details
Coil Volts | 24VAC |
Gas Type | NG |
Item | Gas Valve,24V,3.5" Wc,NG,1/2",VG-003.05 |
Pressure Setting Range | 3.5" WC |
Description
Gas Valve,24V,3.5 In. Wc,NG,1/2 In.,VG-003.05
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER MiniPleat Filter, MERV11, 4", 24"x24"x4" (120-702-001)
- DAYTON Replacement Propeller (51U332)
- HI-TECH DURAVENT Ducting Hose, 12" I.D., 25 ft., Vinyl (0616-1200-0575)
- ENERG+ EnerG+ Infrared Electric Outdoor Heater - Hanging (HEA-21288 LED-BLK)
- UTICA/DUNKIRK Gas Valve Replacement Kit (550002288)
- ROBERTSHAW Gas Valve, Natural Gas, Standing Pilot, 120VAC, 3.5 in wc, 0.034 A (700-454)
- MODINE 5H80681 Gas Valve 24V (5H80681)
- ROBERTSHAW Gas Valve, NG/LP, 750 mV, 1.7 to 3.5" WC, Low Capacity (710-511)
- PARKER 2-Way Hot Water and Steam, Direct Acting and Pilot Operated Valves (12FS5C2448ACH)
- MAXITROL 210Dz-1-1/2 1-1/2" Gas Pressure (210DZ-1-1/)
- HONEYWELL Vu844A1003 24V Actuator With 6" (VU844A1003)
- Utica/Dunkirk Gas Valves