Shop All Gas Valves
Utica/Dunkirk
Gas Valve, 1/2", NG, 24VAC, 3.5" WC
Mfr # 14662052
Zoro # G8922763
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24VAC
- Gas Type NG
- Pressure Setting Range 3.5" WC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Utica/Dunkirk
- MFR # 14662052
- Zoro # G8922763
- UPC # 00694777007852
- Country of Origin Mexico
- Category Gas Valves
Details
Coil Volts | 24VAC |
Gas Type | NG |
Item | Gas Valve,24V,3.5" Wc,NG,1/2",14662052 |
Pressure Setting Range | 3.5" WC |
Description
Gas Valve,24V,3.5 In. Wc,NG,1/2 In.,14662052
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTACOOL Evaporative Cooling Media, 36" H, 12" W (PACHT250K)
- MANITOWOC Motor Gear Assembly, No Centrifugation (000011126)
- IMPERIAL MFG DAMPER CAST IRON 3"" (BM0241)
- WIEGMANN Exhaust Grille, 9"x8" (EGFBF66)
- UTICA/DUNKIRK Gas Valve Replacement Kit (550002288)
- WHITE-RODGERS Gas Valve, Fast Open, Nat Gas, NG, Pilot, Fast Opening, 0.6A, 3/4" Inlet Size (36C84-926)
- HONEYWELL Rp470B1001 Pneumatic Lockout (RP470B1001)
- BECKETT 2999U Blower Wheel For Afg (2999U)
- WHITE-RODGERS Gas Valve, NG/LP, Electronic, 24VAC, 2.5 to 5.0" WC/ 7.0 to 12.0" WC (36J24-614)
- MAXITROL 325-7A-1 1/2" 1-1/2" Gas (325-7A-1)
- ROBERTSHAW Gas Valve (700-204)
- Utica/Dunkirk Gas Valves