Shop All Fan and Limit Controls
Utica/Dunkirk
Fan And Limit, 11-1/2", 230F
Mfr # 18002
Zoro # G8922468
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fan and Limit Control
- Fan Maximum Control Temperature 230 Degrees F
- Product Type Fan and Limit Control
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Utica/Dunkirk
- MFR # 18002
- Zoro # G8922468
- Country of Origin United States
- Category Fan and Limit Controls
Details
Item | Fan and Limit Control |
Application | Fan and Limit Control |
Fan Maximum Control Temperature | 230 Degrees F |
Product Type | Fan and Limit Control |
Description
Fan and Limit Control, Application Fan and Limit Control, Fan Maximum Control Temperature 230 Degrees F, Product Type Fan and Limit Control
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Silicone Rubber Enclosure Heater, 120W (EHR00014)
- PLASTIC SUPPLY Coupling, 14 in Duct Dia, Type I PVC, 5-7/8" L (PVCC14)
- WHITE-RODGERS WATER HEATER CONTROL GAS VALVE HEATER PARTS AND ACCESSORY (37C73U-643)
- SUPCO Liquid Line Dryer, 1/4" SAE, 3"cu. (LLD032)
- JOHNSON CONTROLS Temp -30/100F Adjdiff 6Cap 4"Bulb (A19ABC-97)
- SUPCO Snap Disc From Supco (LD225)
- SUPCO Thermostat, 1-1/2" D, 2" W, 1" H, Element Type: Insertion (LD170)
- SUPCO Overload Relay (RO41)
- ZORO SELECT Fan Switch, Opens at 90F, 120-277V (6UED5)
- ZORO SELECT Set Limit, Auto Reset, Opens 250 (6UEA9)
- ZORO SELECT Set Limit, Auto Reset, Opens 155 (6UDZ8)
- Utica/Dunkirk Controls