Shop All Induced Draft Blowers
Utica/Dunkirk
Draft Inducer 115V 3200Rpm
Mfr # 28391
Zoro # G8922459
original price:
$403.46
15% off
new price: $340.99
/ea
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V
- NEMA Rating 115V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Utica/Dunkirk
- MFR # 28391
- Zoro # G8922459
- Country of Origin Mexico
- Category Induced Draft Blowers
Details
Item | Draft Inducer 115V 3200Rpm |
Voltage | 115V |
NEMA Rating | 115V |
Description
Draft Inducer 115V 3200Rpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAFLOW FILTRATION Pre/Post Filters for F50E1000, F50E1166, F50A1009, F50E1026 and more (A60696 - 2 Pack)
- AIR HANDLER Mini-Pleat Air Filter, 16x16x2", MERV 14 (4YVD7)
- TACO Zone Valve, 2 Way, NC, 3/4 In NPT (V075T2G2ZA024Q4A2)
- XPOWER 1/3 HP, 2000 CFM, 3.8 Amps, 4 Positions, 3 Speeds Air Mover with 3-Hour Timer and Filter Kit (X-430TF)
- UTICA/DUNKIRK Inducer Assembly & Gasket (240009011)
- FASCO Induced Draft Furnace Blower, 115, Aluminum Steel, 7 1/2 in H. (A146)
- TJERNLUND PRODUCTS Induced Draft Blower, 115, Aluminized Steel Fan, 18 in H. (HS5)
- FASCO Draft Inducer Blower, 115V, Steel, 7 1/2 in H. (A090)
- FIELD CONTROLS Power Venter, 115, Galvanized Steel, 8 3/4 in H. (PVG-600)
- CARRIER Hc30Gb232 Motor Inducer Draft (HC30GB232)
- TJERNLUND PRODUCTS Induced Draft Blower, 115V, Sintered Iron, 9 1/4 in H. (HS2)
- Utica/Dunkirk Induced Draft Blowers