Shop All Pilot and Ignitor Components
Utica/Dunkirk
Control Board 24V Ip Ignition Cont, LP, 24VAC
Mfr # 1140007
Zoro # G8922258
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gas Type LP
- Voltage 24VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Utica/Dunkirk
- MFR # 1140007
- Zoro # G8922258
- Country of Origin United States
- Category Pilot and Ignitor Components
Details
Gas Type | LP |
Item | Control Board 24V Ip Ignition Cont |
Voltage | 24VAC |
Description
Control Board 24V Ip Ignition Cont
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JB INDUSTRIES Cover Seal Newer style (PR-311)
- FENWAL Control Board, 120V (35-705501-001)
- THE BRUSH MAN Turboroofer 32” Field Torch Kit (TORCH KIT)
- FOLLETT ICE Thumb Screw (PD501100)
- UTICA/DUNKIRK Natural Gas Pilot Assembly, PB-011.01 (PB-011.01)
- UTICA/DUNKIRK ELCTD RPLMT KIT (550003152)
- ROBERTSHAW Flame Sensor, 3" L Probe, Fixed Bracket (10-6840)
- CARLIN 6020002S 60200 Primary 15/15/15 (6020002S)
- SCHNEIDER ELECTRIC CLEAR 277V-AC PILOT LIGHT (9001KM8)
- WHITE-RODGERS Hot Surface igniter, LP/NG, 120, 6 in L., Silicon Carbide (07 67A356S1)
- RHEEM Burner Assembly (AM41879)
- Utica/Dunkirk Pilot and Ignitor Components