Shop All Torque Screwdrivers
Utica
Torque Wrench Single Set Wr Size A
Mfr # CHA-11
Zoro # G0587380
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Click Type Torque Wrench; Preset Single; A Size
- Overall Length 7-3/4"
- SAE or Metric SAE
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Utica
- MFR # CHA-11
- Zoro # G0587380
- Country of Origin United States
- Category Torque Screwdrivers
Dimensions
Overall Length | 7-3/4" |
Details
Item | Torque Wrench Single Set Wr Size A |
Features | Click Type Torque Wrench; Preset Single; A Size |
SAE or Metric | SAE |
Number of Pieces | 1 |
Description
Torque Wrench Single Set Wr Size A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, C Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49235)
- KANCA Primo Drop-Forged Fix Vise With Swivel Base 180 mm (PRMPLSB-180)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/16 In (H3216FT)
- BIG HORN Universal Offset Router Base (14107)
- UTICA Cha-6 Click Type Torque Wrench (CHA-6)
- UTICA Torque Handle (CH-150)
- UTICA Torque Driver Set, 1/4", 20 to 100 in.-oz. (KT-100)
- UTICA Torque Driver, Universal, 5 to 20 in.-oz. (TT-1)
- UTICA Torque Screwdriver, 1/4", 6 to 30 in.-lb. (TS-30)
- UTICA Torque Driver Set, 1/4", 6 to 30 in.-lb. (KT-30)
- WERA Torque Screwdriver, 1/4", 11 in.-lb. (05074722001)
- Utica Torque Screwdrivers