Shop All Torque Screwdrivers
Utica
Torque Handle
Mfr # CH-150
Zoro # G0587399
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Features Click Type Torque Wrench; Preset Single; A Size
- SAE or Metric SAE
- Overall Length 9"
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Utica
- MFR # CH-150
- Zoro # G0587399
- Country of Origin United States
- Category Torque Screwdrivers
Dimensions
Drive Size | 1/4" |
Overall Length | 9" |
Details
Item | Torque Handle |
Features | Click Type Torque Wrench; Preset Single; A Size |
SAE or Metric | SAE |
Number of Pieces | 1 |
Description
Torque Handle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3060D)
- POWERBUILT 8" Long Nose Pliers (640393)
- LINCOLN LUBRICATION Mini 3 Oz Lever-Action Grease Gun (LING103)
- STANLEY General Purpose Cabinet Slotted Screwdriver 3/16 in Round (66-182-A)
- UTICA Torque Screwdriver, 1/4", 6 to 30 in.-lb. (TS-30)
- UTICA Torque Driver Set, 1/4", 6 to 30 in.-lb. (KT-30)
- UTICA Cha-6 Click Type Torque Wrench (CHA-6)
- UTICA Torque Driver, Universal, 5 to 20 in.-oz. (TT-1)
- UTICA Torque Driver Set, 1/4", 20 to 100 in.-oz. (KT-100)
- UTICA Torque Wrench, 40-200 Rng, 120 In-Lb (CHA-23)
- VEGA Torx Tamper 27 Power Bit x 2 (150TT27A)
- Utica Screwdrivers and Nutdrivers