Shop All Torque Screwdrivers
Utica
Torque Driver Set, 1/4", 20 to 100 in.-oz.
Mfr # KT-130
Zoro # G1866085
product price: $948.99
/ea
Free Shipping & Returns
$948.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Star
- Screwdriver Tip Style Torque
- Torque Setting Adjustable
- Tip Size #0, #1, #2, 0,35 in, 0.028 in, 0.050 in, 3/16 in, 3/32 in, 7/64 in
- Drive Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Utica
- MFR # KT-130
- Zoro # G1866085
- Country of Origin United States
- Category Torque Screwdrivers
Dimensions
Tip Size | #0, #1, #2, 0,35 in, 0.028 in, 0.050 in, 3/16 in, 3/32 in, 7/64 in |
Drive Size | 1/4 in |
Overall Length | 6 3/4 in |
Details
Item | Torque Screwdriver Set |
Tip Style Group | Star |
Screwdriver Tip Style | Torque |
Torque Setting | Adjustable |
Calibration Certificate Included | Yes |
Torque Measurement Type | Inch-Ounce |
Primary Scale Range | 20.00 to 100.00 in-oz, 6.00 to 30.00 in-lb |
Includes | (2) Slotted Torque Bits 0.080, 0.100mm, (2) Hex Sockets 3/32 in , 7/64 in , (2) Hex Keys 0.028, 0.035mm, (6) Hex Bits 1/16 in , 5/64 in , 3/32 in , 1/8 in , 5/32 in , 0.050mm, (4) Slotted Bits 2F-3R, 4F-5R, 5F-6R, 6F-7R, (3) Phillips Bits #0, #1, #2, 1/4 in Dr. Adapter, Mini T |
Screwdriver and Nut Driver Grouping | Screwdrivers |
Handle Design | Knurled |
Rotation | CW |
ESD Safe | No |
Handle Type | Knurled |
Housing Material | Aluminum |
Min. Number of Cycles | 5,000 |
Nonsparking | No |
Accuracy | +/-6.0% of Torque Reading @ 20% to 100% Of Full Scale |
Handle Material | Aluminum |
Primary Scale Increments | 1.00 in-lb, 2.00 in-oz |
Standards | ASME Standard B107.14M |
Description
Torque Screwdriver Set, Tip Size #0, #1, #2, 0,35 in, 0.028 in, 0.050 in, 3/16 in, 3/32 in, 7/64 in, 1.00 in-lb, 2.00 in-oz, 20.00 to 100.00 in-oz, 6.00 to 30.00 in-lb, Calibration Certificate Included Yes, CW, Inch-Ounce, Drive Size 1/4 in, ESD Safe No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 14 ft. 6 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel (1764261)
- AVEN Artis Tweezer, SS-Sa Style (18040ARS)
- ZORO SELECT Ball Lock Pin, Button Handle, 1" Grip L (LBR-SS7110)
- KIPP Adjustable Handle, 1/2"-13, Zinc (K0116.4A51X30)
- UTICA Torque Screwdriver, 1/4", 6 to 30 in.-lb. (TS-30)
- UTICA Torque Handle (CH-150)
- UTICA Torque Wrench, 40-200 Rng, 120 In-Lb (CHA-23)
- UTICA Torque Driver Set, 1/4", 20 to 100 in.-oz. (KT-100)
- UTICA Torque Driver, Universal, 5 to 20 in.-oz. (TT-1)
- UTICA Torque Wrench Single Set Wr Size A (CHA-11)
- WERA Torque Screwdriver, 1/4", 3 Nm (05074717001)
- Utica Screwdrivers and Nutdrivers