Shop All Cable Protectors
Ut Wire
Compact Cord Protector and Concealer, 1.6" x 5 ft, Gray
Mfr # UTW-CPM5-GY
Zoro # G503474879
product price: $11.35
/ea
$11.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Length 5 ft
- Width 1.6"
- Height 0.53"
- Connection Type/Size 0.59" x 0.23"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ut Wire
- MFR # UTW-CPM5-GY
- Zoro # G503474879
- UPC # 891449002836
- Country of Origin Taiwan, Province of China
- Category Cable Protectors
Dimensions
Length | 5 ft |
Width | 1.6" |
Height | 0.53" |
Connection Type/Size | 0.59" x 0.23" |
Details
Cable Protector Item | Cord Concealer |
Color | Gray |
Weight | 0.8 lbs |
Description
Slim, low-profile profile design sticks directly to carpet, tile, wood, laminate, vinyl and more to help keep your floor areas clear and safe. Flexible material installs easily and immediately stays flat—no break-in period required. Single, top-loading cable channel makes future adjustments a snap.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Toggler Cfl/Led Dimmr Iv (TGCL-153PH-IV)
- EATON BUSSMANN UL Class Fuse, CC Class, LP-CC Series, Time-Delay, 8A, 600V AC, Non-Indicating (LP-CC-8)
- GE Molded Case Circuit Breaker, TEY Series 60A, 3 Pole, 277/480V AC (TEY360)
- SIGMA ELECTRIC Intersystem Bond Bridge (42400)
- UT WIRE Cord Protector and Concealer, 2.6" x 5 ft, Beige (UTW-CP501-BG)
- UT WIRE Compact Cord Protector and Concealer, 1.6" x 5 ft, Beige (UTW-CPM5-BG)
- ELECTRIDUCT Right Turn for The Falcon 5 Channel Cable Protector- Yellow/Black (CP-FALCON-515-RT-Y/B)
- ELECTRIDUCT SafCord Cord Cover 6" x 3ft- Gray (CC-SC-6-3-GY)
- CHECKERS Cable Protector, 1 Channel, Black, 10 ft. L (RFD4-10)
- KABLE KONTROL ATLAS Cord Protector - 3 Channels - Medium Duty Rubber - 1.56" x 2.36" Channels - Black Base With Yellow Lid (CP9973)
- D-LINE 90 Degree External Elbow, PVC (FLEB2010W)
- Ut Wire Cable Protectors